SPR183 - Simrope, SPR-183 1/8" X 300' Pullng Rope

Southwire

  • $288.68 (Each)
  • $288.68 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPR183
Manufacturer
Southwire
Manufacturer's Part Number
58387401
Description
Simrope, SPR-183 1/8" X 300' Pullng Rope
"Simrope, SPR-183 1/8"" X 300' Pullng Rope" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31151501 - Cotton rope
UPC/GTIN
032886911422 / 00032886911422
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.68 (Each)
Resources
Images
 
 
SPR183 - Small Image
 
SPR183 - Large Image
 
SPR183 - Large Image
 
SPR183 - Large Image
Attachments
 
 
SPR183 - Specification Sheet
Other Links
 
 
SPR183 - Other
 
SPR183 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
300
Descriptions
Description
SIMROPE, SPR-183 1/8" X 300' PULLNG ROPE
Product Type
Qwikrope® 1/8" X 300', Uhmwpe Rope
extra long description
SWC 58387401 QWIKrope® 1/8" X 300'
Features
Southwire™ SPR-183 QWIKrope 12 Strand Single Braided 1/8" Pulling Rope, 1,100 lbs Breaking Strength, Ultra Low Stretch, UV and Moisture Resistant 300-Feet White
Long Description
"SIMROPE, SPR-183 1/8"" X 300' PULLNG ROPE" 1 EA
Additional Information
rope diameter
1/8"
Tensile Strength
1100
rope type
UHMWPE
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
58387401
GTIN
00032886911422
UPC
032886911422
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
UHMWPE
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat