SPR966 - Rope, Qwik 9/16IN X 600' SPR-966 1 Ea

Southwire

  • $5308.40 (Each)
  • $5,308.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPR966
Manufacturer
Southwire
Manufacturer's Part Number
58305701
Description
Rope, Qwik 9/16IN X 600' SPR-966 1 Ea
"Rope, Qwik 9/16IN X 600FT SPR-966" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31151501 - Cotton rope
UPC/GTIN
032886907586 / 00032886907586
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,308.40 (Each)
Resources
Images
 
 
SPR966 - Small Image
 
SPR966 - Large Image
 
SPR966 - Large Image
 
SPR966 - Large Image
Attachments
 
 
SPR966 - Specification Sheet
Other Links
 
 
SPR966 - Other
 
SPR966 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
600
Descriptions
Product Type
Qwikrope® 9/16" X 600', Uhmwpe Rope
extra long description
SWC 58305701 QWIKrope® 9/16" X 600'
Description
ROPE, QWIK 9/16IN X 600' SPR-966 1 EA
Long Description
"ROPE, QWIK 9/16IN X 600FT SPR-966" 1 EA
Additional Information
Tensile Strength
32000
rope diameter
9/16"
rope type
UHMWPE
Manufacturer Information
Manufacturers Part Number
58305701
Brand
Southwire
GTIN
00032886907586
UPC
032886907586
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
UHMWPE
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Application
Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat