NANPT12 - 1/2" Plastic GCB Straight

NAW

  • $1.54 (Each)
  • $1.54 (Each)

  • $77.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NANPT12
Manufacturer's Part Number
NANPT12
Description
1/2" Plastic GCB Straight
Plastic GCB, Plastic Material, 1/2 In Overall Length, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Standard Packaging
$77.00 (Per 50)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Overall Length
1/2 in
Descriptions
Product Type
Plastic GCB
Long Description
Plastic GCB, Plastic Material, 1/2 in Overall Length, 1 CT Package Quantity
Short Description
Plastic GCB, Plastic, 1/2 in, 1 CT
Description
1/2" PLASTIC GCB STRAIGHT
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
NAWA
Manufacturers Part Number
NANPT12
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat