6311 - Transport 12V DC Rechargeable Flashlight

NEB

  • $20.34 (Each)
  • $20.34 (Each)

  • $366.12 (Per 18)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6311
Manufacturer's Part Number
6311
Description
Transport 12V DC Rechargeable Flashlight
Flashlight, Boat;Car;Truck Application, 125 LM Brightness (Lumens), Anodized Finish, Aircraft-Grade Aluminum Housing Material, 3.6875 In Length, 12 V DC Voltage Rating, 0.15 LB Weight, 1.125 In Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397930198
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.34 (Each)
Standard Packaging
$366.12 (Per 18)
Resources
Images
 
 
6311 - Small Image
 
6311 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V dc
Material, Color, and Finish
Finish
Anodized
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Length
3.6875 in
Width
1.125 in
Descriptions
Product Type
Flashlight
Long Description
Flashlight, Boat;Car;Truck Application, 125 lm Brightness (Lumens), Anodized Finish, Aircraft-Grade Aluminum Housing Material, 3.6875 in Length, 12 V dc Voltage Rating, 0.15 lb Weight, 1.125 in Width
Features
The TRANSPORT(R) is a compact, rechargeable flashlight that provides powerful bright light at your fingertips! The TRANSPORT(R) is compatible with any DC 12V socket. Just plug directly into your car, truck, boat or any other 12V outlet. Ideal for travel, the TRANSPORT(R) conveniently fits in your pocket, purse or briefcase.
Short Description
Flashlight, 125 lm, Aircraft-Grade Aluminum, 1 CT
Description
TRANSPORT 12V DC RECHARGEABLE FLASHLIGHT
Additional Information
Brightness (Lumens)
125 lm
package quantity
1 ct
Manufacturer Information
Brand
ALLIANCE SPORTS GROUP LP
Manufacturers Part Number
6311
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight
0.15 lb
Weight per each
0
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Car;Truck;Boat
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat