6382 - Big Larry Cob Led Work Light - Bulk Camo

NEB

  • $21.36 (Each)
  • $21.36 (Each)

  • $149.52 (Per 7)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6382
Manufacturer's Part Number
Description
Big Larry Cob Led Work Light - Bulk Camo
Big Larry Light, Distress Signaling/Roadside Emergencies Application, 400 LM Brightness (Lumens), 1.125 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 In Length, 0.45 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397930648
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.36 (Each)
Standard Packaging
$149.52 (Per 7)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
2
Resources
Images
 
 
6382 - Small Image
 
6382 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Anodized
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Diameter
1.125 in
Length
7.4375 in
Descriptions
Description
BIG LARRY COB LED WORK LIGHT - BULK CAMO
Features
The BIG Larry(TM) knows how to light up a room! Equipped with new C•O•B LED technology, the BIG Larry(TM) outputs 400 lumens of intense light. Secondary light modes include Low (160 lumens) and the Emergency Red Flash mode. This intense red light is perfect for distress signaling or roadside emergencies. The anodized aluminum body and recessed LED housing ensures that the BIG Larry(TM) can handle any situation.
Long Description
Big Larry Light, Distress Signaling/Roadside Emergencies Application, 400 lm Brightness (Lumens), 1.125 in Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 in Length, 0.45 lb Weight
Product Type
Big Larry Light
Short Description
Big Larry Light, 400 lm, Aircraft-Grade Aluminum, 1 CT
Additional Information
Brightness (Lumens)
400 lm
Package Quantity
1 ct
Manufacturer Information
Brand
ALLIANCE SPORTS GROUP LP
Manufacturers Part Number
6382
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.45 lb
Weight per each
0
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Distress Signaling/Roadside Emergencies
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
2 View Store

* All prices subject to change.

Begin Live Chat