6444 - Duo Display

NEB

  • $8.33 (Each)
  • $8.33 (Each)

Availability: Currently Out Of Stock
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
6444
Manufacturer's Part Number
NEB-DSP-0017
Description
Duo Display
Headlamp, Direct-to-Red Feature;Power Memory Setting;Water and Impact-Resistant Durable Housing Additional Information, 3.5 H (Spot Light);48 H (Red Beacon Light);7 H (Flood Light);8 H (Red Light) Average Life, 10 LM (Red Light);250 LM (Spot Light);80 LM (Flood Light) Brightness (Lumens), Dimmable, 1 CT;12 PK Package Quantity, 0.2 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
645397936398
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.33 (Each)
Resources
Images
 
 
6444 - Small Image
 
6444 - Large Image
Specifications Sheets
 
 
6444 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Short Description
Headlamp, 250 lm (Spot Light);80 lm (Flood Light);10 lm (Red Light), 12 PK
Product Type
Headlamp
Long Description
Headlamp, Direct-to-Red Feature;Power Memory Setting;Water and Impact-Resistant Durable Housing Additional Information, 3.5 h (Spot Light);48 h (Red Beacon Light);7 h (Flood Light);8 h (Red Light) Average Life, 10 lm (Red Light);250 lm (Spot Light);80 lm (Flood Light) Brightness (Lumens), Dimmable, 1 CT;12 PK Package Quantity, 0.2 lb Weight
Features
The NEBO(R) DUO Headlamp is an all-powerful, hands-free lighting solution. The push button on/off button allows you to easily cycle through the FOUR light modes:one white LED (250 Lumens), 2 C.O.B strips (80 Lumens) or 2 RED C.O.B strips in steady or beacon mode. The red LED is a low-signature light, which ensures stealth in the dark, enhances night vision and makes reading in little to no light possible. The light from the 250-lumen power LED has a spot beam distance of 122 meters. Its signature 2 strip C
Additional Information
Water and Impact-Resistant Durable Housing;Power Memory Setting;Direct-to-Red Feature
Description
DUO DISPLAY
Additional Information
Brightness (Lumens)
250 lm (Spot Light);80 lm (Flood Light);10 lm (Red Light)
average life
3.5 h (Spot Light);7 h (Flood Light);8 h (Red Light);48 h (Red Beacon Light)
dimmable
Yes
package quantity
1 CT;12 PK
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
NEB-DSP-0017
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.2 lb
Weight per each
0.2