6696 - Protec Bat 1000LM

NEB

  • $39.99 (Each)
  • $39.99 (Each)

  • $239.94 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6696
Manufacturer's Part Number
Description
Protec Bat 1000LM
Protec Bat Light, 1.5 H @ 1000 LM;3.5 H @ 1000 LM;5.5 H @ 400 LM Average Life, 1000 LM (High);1000 LM (Strobe);400 LM (Low) Brightness (Lumens), Aircraft-Grade Aluminum Housing Material, 16.25 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 0.45 LB Weight, 1.25 In Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
645397932406
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Carton
$39.99 (Each)
Standard Packaging
$239.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
6696 - Small Image
 
6696 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Length
16.25 in
Width
1.25 in
Descriptions
Description
PROTEC BAT 1000LM
Features
The BAT-Light(TM) is a high-power tactical light emitting 1,000 lumens of intense white light. Light of this magnitude is enough to dominate an aggressor’s night adapted vision, ideal for military, law enforcement, and self-defense. The bat-like design provides comfort when in use and allows for more control over the flashlight.
Long Description
Protec Bat Light, 1.5 h @ 1000 lm;3.5 h @ 1000 lm;5.5 h @ 400 lm Average Life, 1000 lm (High);1000 lm (Strobe);400 lm (Low) Brightness (Lumens), Aircraft-Grade Aluminum Housing Material, 16.25 in Length, Made in USA, 1 CT;6 PK Package Quantity, 0.45 lb Weight, 1.25 in Width
Product Type
Protec Bat Light
Short Description
Protec Bat Light, 1000 lm (High), Aircraft-Grade Aluminum, 0.45 lb, 16 PK
Additional Information
Average Life
1.5 h @ 1000 lm;5.5 h @ 400 lm;3.5 h @ 1000 lm
Brightness (Lumens)
1000 lm (High);400 lm (Low);1000 lm (Strobe)
Made In USA
yes
Package Quantity
1 CT;6 Pk
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6696
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.45 lb
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat