2T500 - #2 Tinned Copper 500' Reel

Harger, Inc.

  • $2.11 (Per Foot)
  • $2.11 (Per Foot)

  • $1,053.84 (Per 500 Feet)

  • $2,107.69 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
2T500
Manufacturer
Harger, Inc.
Manufacturer's Part Number
2T500
Description
#2 Tinned Copper 500' Reel
Building Wire, Copper Conductor Material, 2 Awg Conductor Size, Made In Usa, 500 FT Overall Length, Carton Package Type
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
88757211111
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.11 (Per Foot)
Carton
$1,053.84 (Per 500 Feet)
Resources
Features
Conductor Size
2 AWG
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
Building Wire
Long Description
Building Wire, Copper Conductor Material, 2 AWG Conductor Size, Made in USA, 500 ft Overall Length, Carton Package Type
Short Description
Building Wire, 2 AWG, 500 ft, Copper Conductor
Description
#2 TINNED COPPER 500' REEL
Additional Information
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
2T500
Brand
Harger, Inc.
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Carton
Weight per foot
0.2
Carton
500
You must have an account to view stock levels
There were no add-on items found for 2T500.

* All prices subject to change.