DLR2101203KWH - 9W 2" Led DWNLT 30K WHT

Nicor Inc.

  • $40.95 (Each)
  • $40.95 (Each)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLR2101203KWH
Manufacturer
Nicor Inc.
Manufacturer's Part Number
DLR2-10-120-3K-WH
Description
9W 2" Led DWNLT 30K WHT
3000K DLR2 V1 DWNLGT WH
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
767706095920 / 00767706095920
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.95 (Each)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
19
Resources
Images
 
 
DLR2101203KWH - Large Image
Attachments
 
 
DLR2101203KWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
9W 2" LED DWNLT 30K WHT
Long Description
3000K DLR2 V1 DWNLGT WH
Product Type
Led Downlight Fixture
Manufacturer Information
Manufacturers Part Number
DLR2101203KWH
GTIN
00767706095920
UPC
767706095920
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.021
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
19 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat