DLR5630081205KWH - 6" 12W Led Retro 5K 879LM WHT

Nicor Inc.

  • $24.28 (Each)
  • $24.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLR5630081205KWH
Manufacturer
Nicor Inc.
Manufacturer's Part Number
DLR56-3008-120-5K-WH
Description
6" 12W Led Retro 5K 879LM WHT
5000K V4.0 DLR56 DNLGT 800L WH
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
767706090178
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.28 (Each)
Carton
$24.28 (Each)
Resources
Images
 
 
DLR5630081205KWH - Small Image
 
DLR5630081205KWH - Small Image
 
DLR5630081205KWH - Large Image
 
DLR5630081205KWH - Large Image
Specifications Sheets
 
 
DLR5630081205KWH - Specification Sheet
Installation Sheets
 
 
DLR5630081205KWH - Installation Sheet
Attachments
 
 
DLR5630081205KWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material
Aluminum
Material, Color, and Finish
Finish
White Powder Coat
Color
White
color temperature
5000 k
Base Type
GU24
Color Rendering Index
93
Dimensions and Weight
Height
2.95 in;75 mm
Diameter
7.45 in;189 mm
Descriptions
Description
6" 12W LED RETRO 5K 879LM WHT
Long Description
Recessed LED Downlight, 120 V, 12.4 W, GU24 Base, Aluminum, White Powder Coat, White, 5000 K, 93, 53000 h Average Life, Dimmable, 999 lm Brightness (Lumens), 2.95 in Height, 7.45 in Diameter
Product Type
Recessed LED Downlight
Features
The DLR combines price, performance and design all in one package. Compatible with most common recessed housings, this luminaire delivers incredible color accuracy with 90+ CRI and flexible dimming capabilities. The DLR is an ideal commercial, retail, institutional or residential downlight choice for retrofit or new construction.
Short Description
Recessed LED Downlight, 120 V, 12.4 W
Additional Information
Total Wattage
12.4 W
average life
53000 h
dimmable
Yes
Brightness (Lumens)
999 lm
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
Brand
Nicor
Manufacturers Part Number
DLR56-3008-120-5K-WH
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Retrofit;New Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat