NL0PAC2T2430W - 6"5WLED Disk LT 30KWHT 1100LM

Nora Lighting

  • $34.78 (Each)
  • $34.78 (Each)
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
NL0PAC2T2430W
Manufacturer
Nora Lighting
Manufacturer's Part Number
NLOPAC-R6509T2430W
Description
6"5WLED Disk LT 30KWHT 1100LM
6" Ac Opal Led Surface Mount Fixtures Are Designed to Install Over A Standard Junction Box or Retrofit Over 5" or 6" Recessed Housings. The Low Profile Dimmable Luminaire Produces Even Illumination In Dedicated CCT Options. Input Voltage: 120VAC Lumens / Wattage: 1150LM / 16.5W Color Temperature: 3000K Color Rendering Index: 90+ Cri Dimming: Triac or Elv Finish: White Listing: Cetlus Listed For Wet Locations
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
732180388714 / 00732180388714
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.78 (Each)
Resources
Images
 
 
NL0PAC2T2430W - Small Image
 
NL0PAC2T2430W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Contemporary Modern
Descriptions
Product Type
Led Surface Mount
Description
6"5WLED DISK LT 30KWHT 1100LM
Long Description
6" AC Opal LED surface mount fixtures are designed to install over a standard junction box or retrofit over 5" or 6" recessed housings. The low profile dimmable luminaire produces even illumination in dedicated CCT options. Input Voltage: 120VAC Lumens / Wattage: 1150lm / 16.5W Color Temperature: 3000K Color Rendering Index: 90+ CRI Dimming: Triac or ELV Finish: White Listing: cETLus Listed for Wet Locations
Additional Information
Category
Flush Mounts
Safety Rating
Wet
Manufacturer Information
Brand
Nora Lighting
Manufacturers Part Number
NLOPAC-R6509T2430W
GTIN
00732180388714
UPC
732180388714
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Slimline/Low Profile
Packaging
Weight per each
0.6