NL0PACR6509T2430 - 6" 16.5W Led Disk LT 30K WHT 1100LM

Nora Lighting

  • $34.78 (Each)
  • $34.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NL0PACR6509T2430
Manufacturer
Nora Lighting
Manufacturer's Part Number
N/A
Description
6" 16.5W Led Disk LT 30K WHT 1100LM
6" Ac Opal Led Surface Mount Fixtures Are Designed to Install Over A Standard Junction Box or Retrofit Over 5" or 6" Recessed Housings. The Low Profile Dimmable Luminaire Produces Even Illumination In Dedicated CCT Options. Input Voltage: 120VAC Lumens / Wattage: 1150LM / 16.5W Color Temperature: 3000K Color Rendering Index: 90+ Cri Dimming: Triac or Elv Finish: White Listing: Cetlus Listed For Wet Locations
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
N/A
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.78 (Each)
Resources
Images
 
 
NL0PACR6509T2430 - Small Image
 
NL0PACR6509T2430 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Description
6" 16.5W LED DISK LT 30K WHT 1100LM
Long Description
6" AC Opal LED surface mount fixtures are designed to install over a standard junction box or retrofit over 5" or 6" recessed housings. The low profile dimmable luminaire produces even illumination in dedicated CCT options. Input Voltage: 120VAC Lumens / Wattage: 1150lm / 16.5W Color Temperature: 3000K Color Rendering Index: 90+ CRI Dimming: Triac or ELV Finish: White Listing: cETLus Listed for Wet Locations
Product Type
Led Surface Mount
Additional Information
Category
Flush Mounts
Safety Rating
Wet
Manufacturer Information
Brand
Nora Lighting
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Slimline/Low Profile
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat