0T - 1/0 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $2.41 (Each)
  • $2.41 (Each)

  • $120.48 (Per 50)

  • $240.96 (Per 100)

In-Stock: 5,158 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T
Manufacturer
Nsi
Manufacturer's Part Number
0T
Description
1/0 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381001030 / 6623810010300 / 00662381001030
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$2.41 (Each)
Standard Packaging
$120.48 (Per 50)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
163
All Stores
5,158
Resources
Images
 
 
0T - Small Image
 
0T - Large Image
 
0T - Large Image
Specifications Sheets
 
 
0T - Specification Sheet
Tech Bulletins
 
 
0T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
1.47 in
Descriptions
Description
1/0 AL/CU 1 CONDUCTOR MECHANICAL LUG
Extra Long Description
NSI 0T Dual Rated Lug Aluminum/Copp
Features
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Long Description
Mechanical Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V, 0.04 lb/EA
Product Type
Mechanical Connector
Short Description
2/0 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 1.47 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Additional Information
For Stud Size
17/64 in
For Use With
Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
1/0 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#14 AWG
Package Quantity
50 CT
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
0T
Sub Brand
NSI
GTIN
00662381001030
UPC
662381001030
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,158

Location search:

* All prices subject to change.

Begin Live Chat