100010B - Ez-RJ45

Platinum Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100010B
Manufacturer
Platinum Tools
Manufacturer's Part Number
100010B
Description
Ez-RJ45
Platinum'S RJ45 8-Pin/8-Position Registered Jack Connector Used to Connect Computers Onto CAT6 Data Networks and Is Recommended For Data Applicationsrated to 1 GB. It Simplifies Twisted Pair Terminations By Allowing The Wires to Be Inserted Through The Connector and Out The Front. This Allows The Technician to Easily Verify The Proper Wiring Order. Electrical Performance Of The Termination Is Optimized By Pulling The Connector Down Over The Cable Jacket and Seating It Tightly In The Rear Of The Connector.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
32151904 - Control system patchcord
UPC/EAN/GTIN
899740000681 / 8997400006812 / 00899740000681
Weight per unit
0.434 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
100010B - Small Image
 
100010B - Large Image
Attachments
 
 
100010B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Descriptions
Description
EZ-RJ45
Product Type
Ez-RJ45 C6 Connector, 100 PCS
Features
Combines the performance advantage exclusive to the EZ-RJ45 design with the performance advantage inherent to shielded products to provide an unparalleled solution for the market. In applications where NEXT, FEXT and AXT are an issue, using shielded products can be the solution. This connector is designed to work on Cat6 cables, solid or stranded.
extra long description
PLATINUM 100010B EZ-RJ45 C6 Connect
Special Features
EZ to verify wiring sequence;FCC and RoHS compliant;Manufactured in the USA;More reliable and higher performance;Patented design.;Reduces scrap by eliminating wasted crimps;Simple one-piece design – bars or liners are not required;Through holes allow pairs to pass through the front of the connector for faster terminations;UL rated;Use in Category 3, 5, 5e or 6 compliant voice and data networks;Works with solid or stranded wire – separate connectors are not required reducing inventory and preventing confusi
Long Description
Platinum's RJ45 8-pin/8-position registered jack connector used to connect computers onto Cat6 data networks and is recommended for data applicationsrated to 1 Gb. It simplifies twisted pair terminations by allowing the wires to be inserted through the connector and out the front. This allows the technician to easily verify the proper wiring order. Electrical performance of the termination is optimized by pulling the connector down over the cable jacket and seating it tightly in the rear of the connector.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
100010B
GTIN
00899740000681
UPC
899740000681
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Connectors
Packaging
Weight per each
0.434
Carton
1
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat