1104FMM - Tork 1104FMM 208-277V DPST 40a

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1104FMM
Manufacturer
Nsi Industries
Manufacturer's Part Number
1104FMM
Description
Tork 1104FMM 208-277V DPST 40a
24 Hour Type; 4-9/16 Inch W X 3-1/2 Inch D X 7-1/2 Inch H Size; 2 Max. Number Of Operations; 90 Min Min. Off Time; 45 Min Min. On Time; Ul Approval; Swimming Pool Application; 208 to 277 Vac Voltage Rating; Wall Mounting; 40 Ampere (General Purpose/Resistive), 20 Ampere (Inductive) Current Rating; 1000 Va (Pilot Duty) At 120 to 277 Vac, 5 HP At 240 Vac Power Rating; -40 to 165 Deg F Operating Temperature; DPST Switch Type; 2 Circuit(S); No Reserve Power; Tork[R] Brand; With Low Voltage Pool Heater Thermost
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
-
UPC/EAN/GTIN
78626110026
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1104FMM - Large Image
Attachments
 
 
1104FMM - Specification Sheet
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
208 TO 277 VAC
Current Rating
40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE)
Dimensions and Weight
Size
4-9/16 INCH W X 3-1/2 INCH D X 7-1/2 INCH H
Descriptions
Long Description
ELECTROMECHANICAL TIMER SWITCH, 24 HOUR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 45 MIN; MINIMUM OFF TIME 90 MIN; 2 CIRCUIT(S); DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE); 208 TO 277 VAC
Product Type
Electromechanical Time Switch
Description
TORK 1104FMM 208-277V DPST 40A
Commodity Description
ELECTROMECHANICAL TIME SWITCHES
Additional Information
WITH LOW VOLTAGE POOL HEATER THERMOSTAT SWITCH; TIMING MOTOR POWER 3 W
Additional Information
Maximum Number of Operations
2 A
Power Rating
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 5 HP AT 240 VAC
Number of Circuits
2 A
Minimum ON Time
45 MIN
Switch Type
78211680356
Minimum OFF Time
90 MIN
Reserve Power
NO
Manufacturer Information
Manufacturers Part Number
1104FMM
Brand
Nsi Industries
Model
90698
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
24 HOUR
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 TO 165 DEG F
Application
SWIMMING POOL
Approval
UL mA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1104FMM.
Jump To:

Similar Items

Similar items are close alternatives to 1104FMM, though they may not be 100% alike.

24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor Metal Enclosure,...
  • Our Part #: T104
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T104
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,921.68) ·
T104 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$160.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat