11500 - 11.1IN BLK Cable Tie

Nsi

  • $35.59 (Per 100)
  • $0.36 (Each)

  • $35.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11500
Manufacturer
Nsi
Manufacturer's Part Number
11500
Description
11.1IN BLK Cable Tie
11" Black Uv/Weather Resistant Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires and Are Suitable For Outdoor Use. 50LB Strength- 100 Count
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050250 / 00662381050250
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.36 (Each)
Carton
$0.36 (Each)
Standard Packaging
$35.59 (Per 100)
Resources
Images
 
 
11500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.052000000000000
Width
0.187000000000000
Length
11.000000000000000
Descriptions
Description
11.1IN BLK CABLE TIE
Product Type
Cable Tie Black 11" 50LB 100
Long Description
11" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 50lb Strength- 100 Count
Special Features
11" - 100 Pack - 50 lbs Tensile Strength - Max Bundle Diameter - 3.125"
extra long description
NSI 11500 Cable Tie Black 11" 50lb
Additional Information
load
50
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
11500
Brand
NSi
GTIN
00662381050250
UPC
662381050250
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UV Black
Availability
minimum qty
100
Packaging
Weight per each
0.48
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat