1150MH - 11.5IN MTG Nat CBL Tie

Nsi

  • $0.62 (Each)
  • $0.62 (Each)

  • $61.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1150MH
Manufacturer
Nsi
Manufacturer's Part Number
1150MH
Description
11.5IN MTG Nat CBL Tie
Cable Tie Natural MTG Head 11" 50LB 100
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
662381050526 / 6623810505264 / 00662381050526
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$0.62 (Each)
Standard Packaging
$61.74 (Per 100)
Resources
Images
 
 
1150MH - Small Image
 
1150MH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6-6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.053
Width
0.187
Length
11.75
Descriptions
Description
11.5IN MTG NAT CBL TIE
Product Type
Cable Tie Natural STL Barb 11" 50LB 100
extra long description
NSI 1150MH Cable Tie Natural Stl Ba
Features
Cable Tie Natural Mtg Head 11" 50lb 100
Long Description
Cable Tie Natural Mtg Head 11" 50lb 100
Special Features
11.75" - 100 Pack - 50 lbs Tensile Strength - Mountable - Max Bundle Diameter - 3.125"
Additional Information
Warranty
1 YEAR
Bundle Diameter
3.125
load
50
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
1150MH
Brand
NSi
GTIN
00662381050526
UPC
662381050526
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural-Mountable
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat