2.0T - 1/0 Al/Cu 2 Conductor Mechanical Lug

Nsi

  • $2.64 (Each)
  • $2.64 (Each)

  • $65.96 (Per 25)

  • $263.86 (Per 100)
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
2.0T
Manufacturer
Nsi
Manufacturer's Part Number
2-0T
Description
1/0 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
662381001207 / 6623810012076 / 00662381001207
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$2.64 (Each)
Standard Packaging
$65.96 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
2,439
Resources
Images
 
 
2.0T - Small Image
 
2.0T - Large Image
 
2.0T - Large Image
Tech Bulletins
 
 
2.0T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2.0T.
Jump To:

Similar Items

Similar items are close alternatives to 2.0T, though they may not be 100% alike.

Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • MFR Part #: ADR11-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($72.00) ·
ADR1121 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$6.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2.0T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20T BRUMALL n/a
K2A25U Burndy 00781810600047
K2A26U Burndy 00781810600054
KA26U Burndy 00781810370100
KA-26U Burndy 781810370100
LA20 Galvan Industries 632591713948
GTA20 Gardner Bender 32076017347
A-2/0 Greaves 00784491501108
AA-1/0 Greaves 00784491502105
AA1/0 Greaves 78449150210
DA20 Hubbell Power Systems 96359299837
TA20 ILSCO 783669177497
AU0 ILSCO 00783669000665
TA-2/0 ILSCO 00783669177497
90812 Morris 00601986908122
90718 Morris 00601986907187
90568 Morris 601986905688
40TC NSi Industries 662381005045
2/0T NSi Industries 00662381001207
2-0T NSi Industries 00662381001047
PNL250-Q Panduit 74983632541
LA20 Penn-Union 785037446068
L2 A0 Penn-Union 00785037444002
LA2/0 Penn-Union 00785037446068
31011 Thomas & Betts 786210310114
71014 Thomas & Betts 786210710143
AD125 Thomas & Betts 00783786691975
ADR1121 Thomas & Betts 00783786610051
ADR21 Thomas & Betts 00783786610082
AT20 Thomas & Betts n/a
62205 Thomas & Betts n/a
A-150 Thomas & Betts 00783786705214
CX225 Thomas & Betts 00783786716715
808 Topaz 751338181908

* All prices subject to change.

Begin Live Chat