220T - 2/0 Al/Cu 2 Conductor Mechanical Lug

Nsi

  • $4.41 (Each)
  • $4.41 (Each)

  • $110.31 (Per 25)

  • $441.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
220T
Manufacturer
Nsi
Manufacturer's Part Number
2-2/0T
Description
2/0 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001214 / 6623810012144 / 00662381001214
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Carton
$4.41 (Each)
Standard Packaging
$110.31 (Per 25)
Resources
Images
 
 
220T - Large Image
 
220T - Large Image
 
220T - Large Image
Tech Bulletins
 
 
220T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
1.47 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #14 AWG Conductor Size, 2/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V, 0.08 lb/EA
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Features
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Short Description
2/0 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 1.47 in L, 600 V
Description
2/0 AL/CU 2 CONDUCTOR MECHANICAL LUG
extra long description
NSI 2-2/0T Dual Rated Lug Aluminum/
Additional Information
Maximum Conductor Size
2/0 AWG
For Stud Size
17/64 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Minimum Conductor Size
#14 AWG
package quantity
50 CT
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
2-2/0T
GTIN
00662381001214
UPC
662381001214
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat