250L2 - Lug

Nsi

  • $9.08 (Each)
  • $9.08 (Each)

  • $907.97 (Per 100)
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
250L2
Manufacturer
Nsi
Manufacturer's Part Number
250L2
Description
Lug
1 Port Panelboard Lug 250 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001306 / 6623810013066 / 00662381001306
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$9.08 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
60
Resources
Images
 
 
250L2 - Small Image
 
250L2 - Large Image
Tech Bulletins
 
 
250L2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
These alternate items can be purchased instead of 250L2.
Jump To:

Cross Referenced

These items are similar to 250L2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SG250 Anderson n/a
A-250N Greaves 00784491710494
90731 Morris 00601986907316
250l2 NSi Industries 00662381001306
LAMB350-12-6 Panduit n/a
ADR25-12S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat