2600T - 600 Al/Cu 2 Conductor Mechanical Lug

Platinum Tools

  • $22.36 (Each)
  • $22.36 (Each)

  • $89.44 (Per 4)

  • $2,235.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2600T
Manufacturer
Platinum Tools
Manufacturer's Part Number
2-600T
Description
600 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
43222631 - Wireless fidelity base stations Wifi
UPC/EAN/GTIN
662381001245 / 6623810012458 / 00662381001245
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.36 (Each)
Carton
$22.36 (Each)
Standard Packaging
$89.44 (Per 4)
Resources
Images
 
 
2600T - Small Image
 
2600T - Large Image
 
2600T - Large Image
Tech Bulletins
 
 
2600T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Overall Length
3.18 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #2 AWG Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3.18 in Overall Length, Screw Terminal, 600 V, 0.55 lb/EA
Short Description
600 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 3.18 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Features
2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Description
600 AL/CU 2 CONDUCTOR MECHANICAL LUG
extra long description
NSI 2-600T Dual Rated Lug Aluminum/
Additional Information
Maximum Conductor Size
600 MCM
For Stud Size
17/32 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Minimum Conductor Size
#2 AWG
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
4 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
sub brand
NSI
Manufacturers Part Number
2-600T
GTIN
00662381001245
UPC
662381001245
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Aluminum Double Lug
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat