2800T - Nsi 2-800T Aluminum Doubl

Platinum Tools

  • $22.78 (Each)
  • $22.78 (Each)

  • $45.56 (Per 2)

  • $2,278.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2800T
Manufacturer
Platinum Tools
Manufacturer's Part Number
2-800T
Description
Nsi 2-800T Aluminum Doubl
2 Port Aluminum Lug 800 - 300 MCM Aluminum Double Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts, 90 Degrees C. Ul 486A/B Listed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
43222631 - Wireless fidelity base stations Wifi
UPC/EAN/GTIN
662381001252 / 6623810012526 / 00662381001252
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.78 (Each)
Carton
$22.78 (Each)
Standard Packaging
$45.56 (Per 2)
Resources
Images
 
 
2800T - Small Image
 
2800T - Large Image
Tech Bulletins
 
 
2800T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
NSI 2-800T ALUMINUM DOUBL
Long Description
2 Port Aluminum Lug 800 - 300 MCM Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Special Features
(2) 800-300 MCM - Dual Rated - 2 Pack
Product Type
EZEX44 SHLD RJ45 External Conn 50/Jar.
extra long description
NSI 2-800T ezEX44 SHLD RJ45 Externa
Features
2 Port Aluminum Lug 800 - 300 MCM Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
2-800T
GTIN
00662381001252
UPC
662381001252
Taxonomies, Classifications, and Categories
Type
Aluminum Double Lug
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.9
Carton
1
Package
2
Uses, Certifications, and Standards
environmental conditions
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat