300T2 - 300 Al/Cu Stacked Mechanical Lug

Nsi

  • $26.19 (Each)
  • $26.19 (Each)

  • $261.94 (Per 10)

  • $2,619.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300T2
Manufacturer
Nsi
Manufacturer's Part Number
300T-2
Description
300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001801 / 6623810018016 / 00662381001801
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Carton
$26.19 (Each)
Standard Packaging
$261.94 (Per 10)
Resources
Images
 
 
300T2 - Small Image
 
300T2 - Large Image
 
300T2 - Large Image
Tech Bulletins
 
 
300T2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 3 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
300 AL/CU STACKED MECHANICAL LUG
Features
2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
extra long description
NSI 300T-2 Step Panel Lug Two 300-6
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
300 MCM
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
24 CT
for use with
Wire Termination;Copper and Aluminum Conductor
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
300T-2
GTIN
00662381001801
UPC
662381001801
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.2400 lb/EA
Weight per each
0.24
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat