350T2 - 350 Al/Cu 2 Cond Stacked 2 Hole Lug

Nsi

  • $31.58 (Each)
  • $31.58 (Each)

  • $315.76 (Per 10)

  • $3,157.64 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350T2
Manufacturer
Nsi
Manufacturer's Part Number
350T-2
Description
350 Al/Cu 2 Cond Stacked 2 Hole Lug
2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001818 / 6623810018184 / 00662381001818
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.58 (Each)
Carton
$31.58 (Each)
Standard Packaging
$315.76 (Per 10)
Resources
Images
 
 
350T2 - Small Image
 
350T2 - Large Image
Tech Bulletins
 
 
350T2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
350 AL/CU 2 COND STACKED 2 HOLE LUG
Features
2 Port Stacked Lug 350 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Long Description
2 Port Stacked Lug 350 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Product Type
Step Panel Lug Two 350-6
extra long description
NSI 350T-2 Step Panel Lug Two 350-6
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
350T-2
GTIN
00662381001818
UPC
662381001818
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.29
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat