41422122 - 4-14AWG Al 22H Multi Con

Platinum Tools

  • $18.84 (Each)
  • $18.84 (Each)

  • $941.96 (Per 50)

  • $1,883.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41422122
Manufacturer
Platinum Tools
Manufacturer's Part Number
4-14-22122
Description
4-14AWG Al 22H Multi Con
Aluminum Multiple Connector 4-14 Awg 22 Holes Multiple Connectors Are Made From Eithercopper or Aluminum Bar and Can Be Used Ina Variety Of Neutral and Grounding Applications.Tin Plated Forlow Contact Resistance and Are Suitable Foruse With Copper or Aluminum Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
24111507 - Tool bags
UPC/EAN/GTIN
662381006110 / 6623810061104 / 00662381006110
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.84 (Each)
Carton
$18.84 (Each)
Standard Packaging
$941.96 (Per 50)
Resources
Images
 
 
41422122 - Small Image
 
41422122 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4-14 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Descriptions
Description
4-14AWG AL 22H MULTI CON
Long Description
Aluminum Multiple Connector 4-14 AWG 22 Holes Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Features
Aluminum Multiple Connector 4-14 AWG 22 Holes Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Product Type
Al/Cu Conn. 4-14 Awg 22 Holes 20 Circuit
extra long description
NSI 4-14-22122 AL/CU CONN. 4-14 AWG
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
4-14-22122
Brand
Platinum Tools
GTIN
00662381006110
UPC
662381006110
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight per each
0.11
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat