4T - 414AWG Du Rated Lug

Nsi

  • $0.99 (Each)
  • $0.99 (Each)

  • $99.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4T
Manufacturer
Nsi
Manufacturer's Part Number
4T
Description
414AWG Du Rated Lug
Mechanical Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.06 In Overall Length, Screw Terminal, 600 V, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001016 / 6623810010164 / 00662381001016
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$0.99 (Each)
Standard Packaging
$99.36 (Per 100)
Resources
Other Links
 
 
4T - Other
Brochures
 
 
4T - Brochure
Images
 
 
4T - Small Image
 
4T - Large Image
 
4T - Large Image
Tech Bulletins
 
 
4T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
1.06 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #14 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.06 in Overall Length, Screw Terminal, 600 V, 0.02 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 1.06 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
414AWG DU RATED LUG
Features
1 Port Aluminum Lug 4-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
extra long description
NSI 4T Dual Rated Lug 4-14 AWG
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#4 AWG
For Stud Size
17/64 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
100 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
4T
sub brand
NSI
GTIN
00662381001016
UPC
662381001016
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat