600TP - 600-2 Lug W/Turn Prevent

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
600TP
Manufacturer
Nsi
Manufacturer's Part Number
600TP
Description
600-2 Lug W/Turn Prevent
Dual Rated Turn Prevent Lug 600 MCM - 2 Awg With 1/2 Inch Bolt Size: Dual Rated Turn Prevent Lug Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Both Copper and Aluminum Conductors. Rated 600V (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
662381002433 / 6623810024338 / 00662381002433
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
600TP - Small Image
 
600TP - Large Image
Tech Bulletins
 
 
600TP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Description
600-2 LUG W/TURN PREVENT
Features
Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Long Description
Dual Rated Turn Prevent Lug 600 MCM - 2 AWG with 1/2 Inch bolt size: Dual Rated Turn Prevent Lug made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Special Features
600 MCM-2 AWG - Dual Rated - 6 Pack
Product Type
Turn Prevent Lug 600 MCM-2 Awg (Al/Cu)
extra long description
NSI 600TP Turn Prevent Lug 600 Mcm-
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
600TP
GTIN
00662381002433
UPC
662381002433
Taxonomies, Classifications, and Categories
Type
Aluminum Turn Prevent Lug
Packaging
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486A/B L
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat