6T - #6 Al/Cu 1 Conductor Mechanical Lug

Nsi Industries

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6T
Manufacturer
Nsi Industries
Manufacturer's Part Number
6T
Description
#6 Al/Cu 1 Conductor Mechanical Lug
Aluminum Material; 15/16 Inch Overall Length; 14 Awg Min. Conductor Size; 4 Awg Max. Conductor Size; Aluminum/Copper Conductor Material; Ul, Csa Approval; 1 Conductor(S); 13/64 Inch Stud Size; 3/8 Inch W Pad Size; 1 Pad Hole(S); Straight Pad Type; Slot Screw Type; Standard Package 100 Per Carton; 6T Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
-
UPC/EAN/GTIN
66238100100
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
6T - Small Image
 
6T - Large Image
Attachments
 
 
6T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 PH
Poles
98010027711
Material
Aluminum
Material, Color, and Finish
Conductor Material
ALUMINUM/COPPER
Bezel Material
Slotted
Dimensions and Weight
Size
1
Overall Length
15/16 INCH
Descriptions
Product Type
Mechanical Cable Lug
Long Description
MECHANICAL CABLE LUG, 1 CONDUCTOR(S); CONDUCTOR SIZE 14 AWG TO 4 AWG; CONDUCTOR MATERIAL ALUMINUM/COPPER; STRAIGHT PAD; SLOT SCREW; ALUMINUM; 1 PAD HOLE(S); PAD SIZE 3/8 INCH W; 13/64 INCH STUD SIZE; OVERALL LENGTH 15/16 INCH; APPROVAL UL, CSA; 6T MODEL
Description
#6 AL/CU 1 CONDUCTOR MECHANICAL LUG
Commodity Description
Solderless Connectors - Large Terminals & Connectors
Additional Information
STANDARD PACKAGE 100 PER CARTON
Additional Information
Pad Type
STRAIGHT
Number of Pad Holes
1 PH
Stud Size
13/64 INCH
Minimum Conductor Size
14 AWG
Pad Size
3/8 INCH W
Maximum Conductor Size
4 AWG
Screw Type
SLOT
Manufacturer Information
Brand
Nsi Industries
Model
TIME DELAY FUSE, CLASS G TYPE; 1.63 INCH; UL, CSA C22.2 APPROVAL; 480 VAC, 300 VDC VOLTAGE RATING; 0.41 INCH DIAMETER; 100 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 30 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; TIME LAG CHARACTERISTICS
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Availability
Status
Inactive
Packaging
Weight per foot
0
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
UL (Canada and US)
Approval
UL, CSA
Used On
98010027713
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat