78160TS - 20AMP SPDT On/Off/On Bat TGL SWTCH

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
78160TS
Manufacturer
Nsi
Manufacturer's Part Number
78160TS
Description
20AMP SPDT On/Off/On Bat TGL SWTCH
On Off On - SPDT - Large Nickel Screw Connect Bat Toggle Switch
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381781604 / 6623817816042 / 00662381781604
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
78160TS - Small Image
 
78160TS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10;20
Voltage Rating
125-250 VAC
Poles
1
Dimensions and Weight
Width
.634
Height
.687
Descriptions
Product Type
Toggle Switch Bat SPDT On-Off-On 20 Amp
Description
20AMP SPDT ON/OFF/ON BAT TGL SWTCH
Features
ON OFF ON - SPDT - Large Nickel Screw Connect Bat Toggle Switch
extra long description
NSI 78160TS Toggle Switch Bat SPDT
Special Features
SPDT - On-Off-On - Screw Type Connectors
Long Description
ON OFF ON - SPDT - Large Nickel Screw Connect Bat Toggle Switch
Additional Information
Warranty
1 YEAR
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Switch Type
NSI
Contact Configuration
SPDT
action
Toggle Switch
Manufacturer Information
Brand
NSi
Manufacturers Part Number
78160TS
GTIN
00662381781604
UPC
662381781604
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Packaging
Weight per each
0.06
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Snap Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat