800T - 750 MCM Lug

Nsi

  • $12.21 (Each)
  • $12.21 (Each)

  • $1,221.47 (Per 100)
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
800T
Manufacturer
Nsi
Manufacturer's Part Number
800T
Description
750 MCM Lug
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001115 / 6623810011154 / 00662381001115
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.21 (Each)
Carton
$12.21 (Each)
Resources
Images
 
 
800T - Small Image
 
800T - Large Image
Tech Bulletins
 
 
800T - Tech Bulletin
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
750 MCM LUG
Features
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Type
Dual Rated Lug 800-300 (100 Ea)
extra long description
NSI 800T Dual Rated Lug 800-300 (10
Long Description
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
800T
GTIN
00662381001115
UPC
662381001115
Packaging
Weight per each
0.47
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 800T.
Jump To:

Similar Items

Similar items are close alternatives to 800T, though they may not be 100% alike.

Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmi...
  • Our Part #: ADR80
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR80
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 4 ($75.87) ·
ADR80 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.97

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, 300-800 Kcmil, 1/2" Stud, 1 Screw, Al/Cu Ra...
  • Our Part #: KA40U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA40U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 3 ($101.19) ·
KA40U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 800T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
800L2 BRUMALL n/a
KA40U2N Burndy 00781810370452
KA-40U Burndy 00781810370308
LA-800 Galvan Industries 00632591714082
A800N Greaves 00784491710609
A-800 Greaves 00784491501900
DA800 Hubbell Power Systems 00096359299912
L1D2800 Ideal Industries n/a
TA8002NS ILSCO 00783669892185
TA-800 ILSCO 00783669893205
A800D MAC n/a
90728 Morris 00601986907286
37045 NAED n/a
800T NSi Industries 00662381001115
LA-800 Penn-Union 00785037446365
LA8002 PU n/a
A8002N Thomas & Betts 00783786709045
ADR80 Thomas & Betts 00783786610389
AT80 Thomas & Betts n/a
A-800 Thomas & Betts n/a
62223 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat