800T2 - 800T2

Nsi

  • $56.16 (Each)
  • $56.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
800T2
Manufacturer
Nsi
Manufacturer's Part Number
800T-2
Description
800T2
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001856 / 6623810018566 / 00662381001856
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.16 (Each)
Resources
Images
 
 
800T2 - Small Image
 
800T2 - Large Image
Tech Bulletins
 
 
800T2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
800T2
Features
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Product Type
Dble Screw Lug (8) 1000-500 12 MTG Holes
extra long description
NSI 800T-2 Dble Screw Lug (8) 1000-
Long Description
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
800T-2
GTIN
00662381001856
UPC
662381001856
Packaging
Weight per each
0.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat