9000N - 9000N Outdoor RT Encl Only

Nsi

  • $80.63 (Each)
  • $80.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9000N
Manufacturer
Nsi
Manufacturer's Part Number
9000N
Description
9000N Outdoor RT Encl Only
Enclosure Noryl Plastic Indoor/Outdoor
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
786261940117 / 7862619401172 / 00786261940117
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.63 (Each)
Resources
Images
 
 
9000N - Small Image
 
9000N - Large Image
 
9000N - Large Image
 
9000N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Noryl
Material, Color, and Finish
Color
Tan
Dimensions and Weight
Width
4.250
Length
5.000
Descriptions
Description
9000N OUTDOOR RT ENCL ONLY
Long Description
Enclosure Noryl Plastic Indoor/Outdoor
Special Features
NEMA 3R Noryl Indoor-Outdoor Enclosure For Mechanical And Digital Time Switches
Product Type
Enclosure Noryl Plastic Indoor/Outdoor
extra long description
TORK 9000N Enclosure Noryl Plastic
Features
Enclosure NEMA 3R Noryl Plastic Indoor/Outdoor
Additional Information
number of outlet
3
Cable Entry
Knockouts
Knockouts
true
Manufacturer Information
Brand
NSi
Manufacturers Part Number
9000N
GTIN
00786261940117
UPC
786261940117
Taxonomies, Classifications, and Categories
Type
NEMA 3R Noryl Indoor-Outdoor Enclosure
Category Description
TIME CLOCKS
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Enclosure
standard
NEMA 3R Noryl
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat