AL3048 - 3/0 Al Ruby 1H Lug

Nsi

  • $15.82 (Each)
  • $15.82 (Each)

  • $189.79 (Per 12)

  • $1,581.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AL3048
Manufacturer
Nsi
Manufacturer's Part Number
AL3/0-48
Description
3/0 Al Ruby 1H Lug
1 Holestandard Barrelaluminum Compression LUG3/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381030092 / 6623810300920 / 00662381030092
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.82 (Each)
Carton
$189.79 (Per 12)
Resources
Images
 
 
AL3048 - Large Image
 
AL3048 - Large Image
Tech Bulletins
 
 
AL3048 - Tech Bulletin
Other Links
 
 
AL3048 - Other
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
RUBY
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=3.00 - W=1.02 - OD=.759 - ID=.480
Descriptions
Description
3/0 AL RUBY 1H LUG
Features
1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
3/0 Awg 1/2'' 1-Hole Aluminum Long Lug - Ruby
extra long description
NSI AL3/0-48 3/0 AWG 1/2'' 1-Hole A
Long Description
1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
3/0 AWG (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
3/0 AWG (STR)
Manufacturer Information
Manufacturers Part Number
AL3/0-48
Brand
NSi
GTIN
00662381030092
UPC
662381030092
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.074
Carton
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
You must have an account to view stock levels
These alternate items can be purchased instead of AL3048.
Jump To:

Cross Referenced

These items are similar to AL3048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27A3 Burndy 00781810754108
AL3048 Greaves 00784491504161
ACN-3/0 ILSCO 00783669008241
AL3/0-48 NSi Industries 00662381030092
BLUA-3/0S Penn-Union 00785037235525
60144 Thomas & Betts 00786210601441
ATL30-12 Thomas & Betts 00783786610983

* All prices subject to change.