AL3048 - 3/0 Al Ruby 1H Lug

Nsi

  • $15.21 (Each)
  • $15.21 (Each)

  • $182.49 (Per 12)

  • $1,520.72 (Per 100)
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
AL3048
Manufacturer
Nsi
Manufacturer's Part Number
AL3/0-48
Description
3/0 Al Ruby 1H Lug
1 Holestandard Barrelaluminum Compression LUG3/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381030092 / 6623810300920 / 00662381030092
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.21 (Each)
Carton
$182.49 (Per 12)
Resources
Images
 
 
AL3048 - Large Image
Other Links
 
 
AL3048 - Other
Tech Bulletins
 
 
AL3048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated Bronze
Color
RUBY
Dimensions and Weight
Size
L=3.00 - W=1.02 - OD=.759 - ID=.480
Descriptions
Description
3/0 AL RUBY 1H LUG
Long Description
1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
3/0 AWG (STR) - 1/2 Mounting Hole
Product Type
Al/Cu CMP Lug 400 MCM Nema NTG Spacing
extra long description
NSI AL3/0-48 AL/CU CMP Lug 400 MCM
Features
1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
3/0 AWG (STR)
Manufacturer Information
Manufacturers Part Number
AL3/0-48
Brand
NSi
GTIN
00662381030092
UPC
662381030092
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.074
Carton
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL3048.
Jump To:

Cross Referenced

These items are similar to AL3048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27A3 Burndy 00781810754108
AL3048 Greaves 00784491504161
ACN-3/0 ILSCO 00783669008241
AL3/0-48 NSi Industries 00662381030092
BLUA-3/0S Penn-Union 00785037235525
60144 Thomas & Betts 00786210601441
ATL30-12 Thomas & Betts 00783786610983

* All prices subject to change.

Begin Live Chat