AL30N - 3/0 Al/Cu 2 Hole Compression Lug

Nsi

  • $32.83 (Each)
  • $32.83 (Each)

  • $393.90 (Per 12)

  • $3,282.51 (Per 100)
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
AL30N
Manufacturer
Nsi
Manufacturer's Part Number
AL3/0N
Description
3/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 3/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381031020 / 6623810310202 / 00662381031020
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.83 (Each)
Carton
$32.83 (Each)
Standard Packaging
$393.90 (Per 12)
Resources
Images
 
 
AL30N - Small Image
 
AL30N - Large Image
Tech Bulletins
 
 
AL30N - Tech Bulletin
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
RUBY
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=5.00 - W=1.02 - OD=.759 - ID=.479
Descriptions
Description
3/0 AL/CU 2 HOLE COMPRESSION LUG
Features
2HoleStandard BarrelAluminum Compression Lug 3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
3/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Product Type
3/0 Awg 1/2'' 2-Hole Aluminum Long Lug - Ruby
extra long description
NSI AL3/0N 3/0 AWG 1/2'' 2-Hole Alu
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
3/0 AWG (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL3/0N
GTIN
00662381031020
UPC
662381031020
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.09
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL30N.
Jump To:

Similar Items

Similar items are close alternatives to AL30N, though they may not be 100% alike.

3/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Inte...
  • Our Part #: YA27A5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA27A5
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($367.35) ·
YA27A5 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$73.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL30N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40141 3M Electrical Products 00054007136248
VACL-3/0-12BN Anderson n/a
VACL3012BN Anderson n/a
YA27A5 Burndy 00781810754009
AL 30 N Greaves n/a
AL30N Greaves 00784491504581
2ACL-3/0 ILSCO 00783669000283
93114 Morris 00601986931144
AL3/0N NSi Industries 00662381031020
LAB3/0-12-5 Panduit 00074983911356
BLUA-3/0D Penn-Union 00785037235457
60244 Thomas & Betts 00786210602448
AL 3/0 NTN Thomas & Betts 00783786693474
ATL302 Thomas & Betts 00783786611089
2CLA3/0-50 Galvan Industries 00632591707930
AL3/0-N Greaves n/a

* All prices subject to change.

Begin Live Chat