AL35048 - #350 Alum Comp Lug

Nsi

  • $20.90 (Each)
  • $20.90 (Each)

  • $125.39 (Per 6)

  • $2,089.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL35048
Manufacturer
Nsi
Manufacturer's Part Number
AL350-48
Description
#350 Alum Comp Lug
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381030146 / 6623810301460 / 00662381030146
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Carton
$20.90 (Each)
Standard Packaging
$125.39 (Per 6)
Resources
Images
 
 
AL35048 - Small Image
 
AL35048 - Large Image
Tech Bulletins
 
 
AL35048 - Tech Bulletin
Other Links
 
 
AL35048 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Brown
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=4.24 - W=1.51 - OD=1.11 - ID=.720
Descriptions
Description
#350 ALUM COMP LUG
Features
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
350 MCM (STR) - 1/2 Mounting Hole
Product Type
350 MCM 1/2'' 1-Hole Aluminum Long Lug - Brown
extra long description
NSI AL350-48 350 MCM 1/2'' 1-Hole A
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
350 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL350-48
GTIN
00662381030146
UPC
662381030146
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat