AL350NNT - Al/Cu 2HOLE Lug Narrow

Nsi

  • $26.37 (Each)
  • $26.37 (Each)

  • $2,636.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AL350NNT
Manufacturer
Nsi
Manufacturer's Part Number
AL350N-NT
Description
Al/Cu 2HOLE Lug Narrow
Double-Hole Narrow Aluminum Compression Lug, 350 MCM, 1/2€ Mounts
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381367464 / 6623813674646 / 00662381367464
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.37 (Each)
Carton
$26.37 (Each)
Resources
Images
 
 
AL350NNT - Small Image
 
AL350NNT - Large Image
Brochures
 
 
AL350NNT - Brochure
Tech Bulletins
 
 
AL350NNT - Tech Bulletin
Other Links
 
 
AL350NNT - Other
 
AL350NNT - Other
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Description
AL/CU 2HOLE LUG NARROW
Product Type
Alum Compression Lug Narrow Tang 500 MCM
extra long description
NSI AL350N-NT Alum Compression Lug
Features
AL/CU CMP Splice 4 AWG
Long Description
Double-Hole Narrow Aluminum Compression Lug, 350 MCM, 1/2†Mounts
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
AL350N-NT
Brand
NSi
GTIN
00662381367464
UPC
662381367464
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.32
Carton
1
You must have an account to view stock levels

* All prices subject to change.