AL500NNT - 500MCM, 1/2BLT 2H, 1-3/4SPC Al CMP Lug

Nsi

  • $47.47 (Each)
  • $47.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL500NNT
Manufacturer
Nsi
Manufacturer's Part Number
AL500N-NT
Description
500MCM, 1/2BLT 2H, 1-3/4SPC Al CMP Lug
Double-Hole Narrow Aluminum Compression Lug, 500 MCM, 1/2€ Mounts
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381367471 / 6623813674714 / 00662381367471
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.47 (Each)
Resources
Images
 
 
AL500NNT - Small Image
 
AL500NNT - Large Image
Other Links
 
 
AL500NNT - Other
 
AL500NNT - Other
Brochures
 
 
AL500NNT - Brochure
Tech Bulletins
 
 
AL500NNT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Description
500MCM,1/2BLT 2H,1-3/4SPC AL CMP LUG
Long Description
Double-Hole Narrow Aluminum Compression Lug, 500 MCM, 1/2†Mounts
Product Type
1X350-6 Line 6X2/0-14load
extra long description
NSI AL500N-NT 1x350-6 LINE 6x2/0-14
Features
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
AL500N-NT
Brand
NSi
GTIN
00662381367471
UPC
662381367471
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat