AL750NNT - 750 Alum 2 Hole Crimp Lug Narrow Tang

Nsi

  • $61.70 (Each)
  • $61.70 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL750NNT
Manufacturer
Nsi
Manufacturer's Part Number
AL750N-NT
Description
750 Alum 2 Hole Crimp Lug Narrow Tang
Double-Hole Narrow Aluminum Compression Lug, 750 MCM, 1/2€ Mounts
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381367495 / 6623813674950 / 00662381367495
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
AL750NNT - Small Image
 
AL750NNT - Large Image
Other Links
 
 
AL750NNT - Other
 
AL750NNT - Other
Brochures
 
 
AL750NNT - Brochure
Tech Bulletins
 
 
AL750NNT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Voltage Rating
35
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Description
750 ALUM 2 HOLE CRIMP LUG NARROW TANG
Extra Long Description
NSI AL750N-NT Aluminum CMP 1/2 IN X
Features
12-10 Bare Butt Splice-Bulk
Long Description
Double-Hole Narrow Aluminum Compression Lug, 750 MCM, 1/2†Mounts
Product Type
Aluminum CMP 1/2 In X 1-3/4 In Narrow 750MCM
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
AL750N-NT
GTIN
00662381367495
UPC
662381367495
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store
DFW RDC
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat