ALP2K6 - (2)-350 to (6)-2/0 Power Dist Block

Nsi

  • $68.67 (Each)
  • $68.67 (Each)

  • $206.01 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALP2K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-P2-K6
Description
(2)-350 to (6)-2/0 Power Dist Block
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #6 Awg to 350 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 620 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.23 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165695 / 6623811656958 / 00662381165695
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.67 (Each)
Carton
$206.01 (Per 3)
Resources
Images
 
 
ALP2K6 - Small Image
 
ALP2K6 - Large Image
 
ALP2K6 - Large Image
Tech Bulletins
 
 
ALP2K6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
620 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(2) 350 MCM-6 AWG(Line) - (6) 2/0-14 AWG(Load)
Voltage Rating
600 V
amperage rating
620 Amps Per Pole
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(2)-350 TO (6)-2/0 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #6 AWG to 350 MCM Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 620 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.23 lb
Features
(2) 350 MCM - 6 AWG Primary (6) 2/0-14 Secondary, Power DiSTRibution Block.
Short Description
(2)-350 TO (6)-2/0 Power Distribution Block, 600 V, 620 A
Special Features
(2) 350 MCM-6 AWG (Line Side) - (6) 2/0-14 AWG (Load Side) - 620 Amps Per Pole
extra long description
NSI AL-P2-K6 (2) 350 Mcm - 6 Awg Pr
Additional Information
Number of Primary Openings
2
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Number of Secondary Openings
6
Primary Opening Wire Size
#6 AWG to 350 MCM
Secondary Opening Wire Size
#14 to #2/0 AWG
Overall Height
3.25 in
Standards Met
UL;CSA;RU
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
8
Manufacturer Information
Manufacturers Part Number
AL-P2-K6
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381165695
UPC
662381165695
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight
1.23 lb
Weight per each
1.23
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat