ALR2K6 - (2)-500 to (6)-2/0 Power Dist Block

Nsi

  • $99.25 (Each)
  • $99.25 (Each)

  • $297.75 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALR2K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-R2-K6
Description
(2)-500 to (6)-2/0 Power Dist Block
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #6 Awg to 500 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.49 LB
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165756 / 6623811657566 / 00662381165756
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.25 (Each)
Carton
$297.75 (Per 3)
Resources
Images
 
 
ALR2K6 - Small Image
 
ALR2K6 - Large Image
 
ALR2K6 - Large Image
Tech Bulletins
 
 
ALR2K6 - Tech Bulletin
Features
Current Rating
760 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(2) 500 MCM-4 AWG(Line) - (6) 2/0-14 AWG(Load)
amperage rating
760 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(2)-500 TO (6)-2/0 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #6 AWG to 500 MCM Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.49 lb
Features
(2) 500 MCM -6 AWG Primary (6) 2/0-14Secondary, Power DiSTRibution Block.
Short Description
(2)-500 TO (6)-2/0 Power Distribution Block, 600 V, 760 A
extra long description
NSI AL-R2-K6 (2) 500 Mcm -6 Awg Pri
Special Features
(2) 500 MCM-4 AWG (Line Side) - (6) 2/0-14 AWG (Load Side) - 760 Amps Per Pole
Additional Information
Number of Primary Openings
2
Primary Opening Wire Size
#6 AWG to 500 MCM
Secondary Opening Wire Size
#14 to #2/0 AWG
Number of Secondary Openings
6
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
8
Manufacturer Information
Manufacturers Part Number
AL-R2-K6
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381165756
UPC
662381165756
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight
1.49 lb
Weight per each
1.49
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
UL1059
You must have an account to view stock levels
There were no add-on items found for ALR2K6.

* All prices subject to change.