ALR2K6 - (2)-500 to (6)-2/0 Power Dist Block

Nsi

  • $121.56 (Each)
  • $121.56 (Each)

  • $364.68 (Per 3)

In-Stock: 65 available at other locations ( find a store with stock)
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
ALR2K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-R2-K6
Description
(2)-500 to (6)-2/0 Power Dist Block
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #6 Awg to 500 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.49 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165756 / 6623811657566 / 00662381165756
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.56 (Each)
Carton
$364.68 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
ALR2K6 - Small Image
 
ALR2K6 - Large Image
 
ALR2K6 - Large Image
Tech Bulletins
 
 
ALR2K6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
760 Amps Per Pole
Cover Type
Clear Acrylic
Current Rating
760 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Voltage Rating
600 V
Wire Size
(2) 500 MCM-4 AWG(Line) - (6) 2/0-14 AWG(Load)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(2)-500 TO (6)-2/0 POWER DIST BLOCK
Extra Long Description
NSI AL-R2-K6 (2) 500 Mcm -6 Awg Pri
Features
(2) 500 MCM -6 AWG Primary (6) 2/0-14Secondary, Power DiSTRibution Block.
Long Description
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #6 AWG to 500 MCM Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.49 lb
Product Type
Power Distribution Block
Short Description
(2)-500 TO (6)-2/0 Power Distribution Block, 600 V, 760 A
Special Features
(2) 500 MCM-4 AWG (Line Side) - (6) 2/0-14 AWG (Load Side) - 760 Amps Per Pole
Additional Information
Made In USA
yes
Number Of Primary Openings
2
Number Of Secondary Openings
6
Number Of Terminals
8
Operating Temperature Range
Maximum of +90 °C
Overall Height
3.25 in
Overall Width
2.9 in
Package Quantity
3 CT
Primary Opening Wire Size
#6 AWG to 500 MCM
Secondary Opening Wire Size
#14 to #2/0 AWG
Standards Met
UL;CSA;RU
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
AL-R2-K6
GTIN
00662381165756
UPC
662381165756
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight
1.49 lb
Weight per each
1.49
Carton
3
Uses, Certifications, and Standards
Application
NSI
Mounting
2 Mounting Holes
Standard
UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALR2K6.
Jump To:

Cross Referenced

These items are similar to ALR2K6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-26-500 Burndy n/a
SPD-R2-K6 Greaves 00784491826263
PDB263501 ILSCO 00783669710434
PDB265001 ILSCO 00783669710496
LDA/B-26-500 ILSCO n/a
LD55861 SSAC 00079458014914
1451586 Marathon Special Products 00784337515863
69101 Mersen 00782001759377
AL-P2-K6 NSi Industries 00662381165695
AL-R2-K6 NSi Industries 00662381165756
ALP2K6 NSi Industries 66238116569
ALR2K6 NSi Industries 66238116575
ADB265001 Penn-Union 00785037276610
ADB26-500 Penn-Union 00785037276962

* All prices subject to change.

Begin Live Chat