ALR2M4 - (2)-500 to (4)-4/0 Power Dist Block

Nsi

  • $68.93 (Each)
  • $68.93 (Each)

  • $206.79 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALR2M4
Manufacturer
Nsi
Manufacturer's Part Number
AL-R2-M4
Description
(2)-500 to (4)-4/0 Power Dist Block
Power Distribution Block, 2 Primary Openings, 4 Secondary Openings, #6 Awg to 500 MCM Primary Opening Wire Size, #6 to #4/0 Awg Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.48 LB
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165787 / 6623811657870 / 00662381165787
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.93 (Each)
Carton
$206.79 (Per 3)
Resources
Images
 
 
ALR2M4 - Small Image
 
ALR2M4 - Large Image
 
ALR2M4 - Large Image
Tech Bulletins
 
 
ALR2M4 - Tech Bulletin
Features
Current Rating
760 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(2) 500 MCM-4 AWG(LINE) - (4) 4/0-6 AWG(LOAD)
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Description
(2)-500 TO (4)-4/0 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 4 Secondary Openings, #6 AWG to 500 MCM Primary Opening Wire Size, #6 to #4/0 AWG Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.48 lb
Features
(2) 500 MCM -6 AWG Primary (4) 4/0-6 Secondary, Power DiSTRibution Block.
Short Description
(2)-500 TO (6)-2/0 Power Distribution Block, 600 V, 760 A
extra long description
NSI AL-R2-M4 (2) 500 Mcm -6 Awg Pri
Additional Information
Number of Secondary Openings
4
Primary Opening Wire Size
#6 AWG to 500 MCM
Number of Primary Openings
2
Secondary Opening Wire Size
#6 to #4/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
Made in USA
yes
package quantity
3 CT
Warranty
1 YEAR
Number of Terminals
6
Manufacturer Information
Manufacturers Part Number
AL-R2-M4
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381165787
UPC
662381165787
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
1.48 lb
Weight per each
1.48
Carton
3
You must have an account to view stock levels
These alternate items can be purchased instead of ALR2M4.
Jump To:

Cross Referenced

These items are similar to ALR2M4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AL-R2-M4 NSi Industries 00662381165787
ADB24 500 1 Penn-Union 00785037276672
BDB-24-500 Burndy n/a
SPD-R2-M4 Greaves 00784491826140
LDA/B-24-500 ILSCO n/a
ADB24-500 Penn-Union 00785037276979

* All prices subject to change.