ALR2R2 - (2)-500 to (2)-500 Power Dist Block

Nsi

  • $65.57 (Each)
  • $65.57 (Each)

  • $196.71 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALR2R2
Manufacturer
Nsi
Manufacturer's Part Number
AL-R2-R2
Description
(2)-500 to (2)-500 Power Dist Block
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #6 Awg to 500 MCM Primary Opening Wire Size, #6 Awg to 500 MCM Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.36 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381166227 / 6623811662270 / 00662381166227
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.57 (Each)
Carton
$196.71 (Per 3)
Resources
Images
 
 
ALR2R2 - Small Image
 
ALR2R2 - Large Image
 
ALR2R2 - Large Image
Tech Bulletins
 
 
ALR2R2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Current Rating
760 A
Wire Size
(2) 500 MCM-4 AWG(Line) - (2) 500 MCM-4 AWG(Load)
Voltage Rating
600 V
amperage rating
760 Amps Per Pole
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(2)-500 TO (2)-500 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #6 AWG to 500 MCM Primary Opening Wire Size, #6 AWG to 500 MCM Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.36 lb
Features
(2) 500 MCM -6 AWG Primary (2) 500-6 Secondary, Power DiSTRibution Block.
Short Description
(2)-500 TO (6)-2/0 Power Distribution Block, 600 V, 760 A
extra long description
NSI AL-R2-R2 AL/CU CMP Lug 2 AWG 1/
Special Features
(2) 500 MCM-4 AWG (Line Side) - (2) 500 MCM-4 AWG (Load Side) - 760 Amps Per Pole
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
2
Primary Opening Wire Size
#6 AWG to 500 MCM
Secondary Opening Wire Size
#6 AWG to 500 MCM
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
4
Manufacturer Information
Manufacturers Part Number
AL-R2-R2
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381166227
UPC
662381166227
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight
1.36 lb
Weight per each
1.36
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat