AMP1H6 - (1)-350 to (6)-#4 Power Dist Block

Nsi

  • $73.60 (Each)
  • $73.60 (Each)

  • $220.80 (Per 3)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMP1H6
Manufacturer
Nsi
Manufacturer's Part Number
AM-P1-H6
Description
(1)-350 to (6)-#4 Power Dist Block
Power Distribution Block (1) 350 MCM-6 Awg Primary (6) 4-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165374 / 6623811653742 / 00662381165374
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.60 (Each)
Standard Packaging
$220.80 (Per 3)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
10
Resources
Images
 
 
AMP1H6 - Small Image
 
AMP1H6 - Large Image
Tech Bulletins
 
 
AMP1H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
310 Amps Per Pole
Material
Aluminum body -Glass Filled Polyester Base
Voltage Rating
600 V
Wire Size
(1) 350 MCM-6 AWG(Line) - (6) 4-14 AWG(Load)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Description
(1)-350 TO (6)-#4 POWER DIST BLOCK
Extra Long Description
NSI AM-P1-H6 (1) 350 Mcm - 6 Awg Pr
Features
Power Distribution Block (1) 350 MCM-6 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block (1) 350 MCM-6 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Product Type
(1) 350 MCM - 6 Awg Primary (6) 4-14 Secondary, Power Distri
Special Features
(1) 350 MCM-6 AWG (Line Side) - (6) 4-14 AWG (Load Side) - 310 Amps Per Pole
Additional Information
Number Of Terminals
7
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
AM-P1-H6
GTIN
00662381165374
UPC
662381165374
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Single Primary
Packaging
Weight per each
0.59
Carton
1
Package
3
Uses, Certifications, and Standards
Application
NSI
Mounting
2 Mounting Holes
Standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
6 View Store

A-L

Location Stock Available
Athens
2 View Store

M-Z

Location Stock Available
Sulphur
2 View Store

* All prices subject to change.

Begin Live Chat