AMR1R1 - (1)-500 to (1)-500 Power Dist Block

Nsi

  • $58.17 (Each)
  • $58.17 (Each)

  • $174.51 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMR1R1
Manufacturer
Nsi
Manufacturer's Part Number
AM-R1-R1
Description
(1)-500 to (1)-500 Power Dist Block
Power Distribution Block (1) 500 MCM-4 Awg Primary (1) 500 MCM-4 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms
Raised Device Cover, Mud Ring (Cover), Plaster Frame, Device Cover, Plaster Ring
Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381166135 / 6623811661358 / 00662381166135
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.17 (Each)
Carton
$174.51 (Per 3)
Resources
Images
 
 
AMR1R1 - Small Image
 
AMR1R1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 500 MCM-4 AWG(Line) - (1) 500 MCM-4 AWG(Load)
Voltage Rating
600 V
Material
Aluminum body -Glass Filled Polyester Base
amperage rating
380 Amps Per Pole
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Product Type
1X500-6 Line 1X500-6 Load
Description
(1)-500 TO (1)-500 POWER DIST BLOCK
Long Description
Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Special Features
(1) 500 MCM-4 AWG (Line Side) - (1) 500 MCM-4 AWG (Load Side) - 380 Amps Per Pole
extra long description
NSI AM-R1-R1 1x500-6 LINE 1x500-6 L
Features
Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Also Known As...
Raised Device Cover
Mud Ring (Cover)
Plaster Frame
Device Cover
Plaster Ring
Additional Information
Warranty
1 YEAR
Number of Terminals
2
Manufacturer Information
Manufacturers Part Number
AM-R1-R1
Brand
NSi
GTIN
00662381166135
UPC
662381166135
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight per each
0.7
Carton
3
Uses, Certifications, and Standards
Application
NSI
standard
Recognized to UL1059
Mounting
2 Mounting Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat