ASK2H6 - (2)-2/0 to (6)-#4 Power Dist Block

Nsi

  • $42.78 (Each)
  • $42.78 (Each)

  • $128.34 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASK2H6
Manufacturer
Nsi
Manufacturer's Part Number
AS-K2-H6
Description
(2)-2/0 to (6)-#4 Power Dist Block
Power Distribution Block-Small (2) 2/0-14 Awg Primary (6) 4-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381165510 / 6623811655104 / 00662381165510
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.78 (Each)
Standard Packaging
$128.34 (Per 3)
Resources
Images
 
 
ASK2H6 - Small Image
 
ASK2H6 - Large Image
Tech Bulletins
 
 
ASK2H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(2) 2/0-14 AWG(Line) - (6) 4-14 AWG(Load)
amperage rating
350 Amps Per Pole
Voltage Rating
600 V
Material
Aluminum body -Glass Filled Polyester Base
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=2.90 - H=2.34 - W=1.04
Descriptions
Description
(2)-2/0 TO (6)-#4 POWER DIST BLOCK
Product Type
PWR Dist 2X 2/0-14 Line 6X4-14 Load
Long Description
Power Distribution Block-Small (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
extra long description
NSI AS-K2-H6 Pwr Dist 2x 2/0-14 Lin
Special Features
(2) 2/0-14 AWG (Line Side) - (6) 4-14 AWG (Load Side) - 350 Amps Per Pole
Features
Power Distribution Block-Small (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Additional Information
Warranty
1 YEAR
Number of Terminals
8
Manufacturer Information
Manufacturers Part Number
AS-K2-H6
Brand
NSi
GTIN
00662381165510
UPC
662381165510
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight per each
0.23
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat