ASK2K2 - 2/0 to 2/0 Block

Nsi

  • $34.91 (Each)
  • $34.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASK2K2
Manufacturer
Nsi
Manufacturer's Part Number
AS-K2-K2
Description
2/0 to 2/0 Block
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381166166 / 6623811661662 / 00662381166166
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.91 (Each)
Resources
Images
 
 
ASK2K2 - Small Image
 
ASK2K2 - Large Image
 
ASK2K2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
350 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(2) 2/0-14 AWG(Line) - (2) 2/0-14 AWG(Load)
amperage rating
350 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.9 in
Size
L=2.90 - H=2.34 - W=1.04
Descriptions
Description
2/0 TO 2/0 BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.25 lb
Features
(2) 2/0-14Primary (2) 2/0-14 Secondary, Power DiSTRibution Block.
Short Description
2/0 TO 2/0 Power Distribution Block, 600 V, 350 A
Special Features
(2) 2/0-14 AWG (Line Side) - (2) 2/0-14 AWG (Load Side) - 350 Amps Per Pole
extra long description
NSI AS-K2-K2 Pwr Dist 2x2/0-14Line
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
2
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.04 in
Overall Height
2.34 in
Standards Met
UL 1059;CSA
package quantity
1 ct
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
4
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AS-K2-K2
GTIN
00662381166166
UPC
662381166166
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
standard
Recognized to UL1059
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat