B12N - 12-10 Nylon Butt Splice

Nsi

  • $51.87 (Per 50)
  • $1.04 (Each)

  • $51.87 (Per 50)

  • $103.74 (Per 100)

Availability: Currently Out Of Stock
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
B12N
Manufacturer
Nsi
Manufacturer's Part Number
B12-N
Description
12-10 Nylon Butt Splice
Seamless Butt Splice Constructed From Electro Tin-Plated Copper Tubing With Nylon Insulation. Features A Center Stop to Insure Equal Insertion Of Wires. Used For Wire Splicing In 12-10 Awg Applications
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069863 / 00662381069863
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Standard Packaging
$51.87 (Per 50)
Resources
Images
 
 
B12N - Small Image
 
B12N - Large Image
Tech Bulletins
 
 
B12N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper, Nylon
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Long Description
Seamless Butt Splice constructed from electro tin-plated copper tubing with nylon insulation. Features a center stop to insure equal insertion of wires. Used for wire splicing in 12-10 AWG applications
Special Features
Nylon Insulated 12-10 AWG - 50 Pack
Features
12-10 AWG Nylon Insulated Butt Splice, 50/Pack
Description
12-10 NYLON BUTT SPLICE
Product Type
Nylon Butt Splice For 12-10 Awg
extra long description
NSI B12-N Nylon Butt Splice for 12-
Additional Information
Warranty
1 YEAR
Terminal Size
1.063 Long
Number of Terminals
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
B12-N
GTIN
00662381069863
UPC
662381069863
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Butt Connectors
Category Description
Comp & Mech Lugs and Butt Splices
Availability
minimum qty
50
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Splicing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B12N.
Jump To:

Similar Items

Similar items are close alternatives to B12N, though they may not be 100% alike.

Nylon-Insulated Butt Splice, Length 1.26 Inches, Width .28 Inches, Maximum Insul...
  • Our Part #: 2RC10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2RC10
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($123.65) · 250 ($618.25) ·
2RC10 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.65

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat