B16N - 16-14 Nylon Butt Splice

Nsi

  • $37.06 (Per 50)
  • $0.74 (Each)

  • $37.06 (Per 50)

  • $74.11 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B16N
Manufacturer
Nsi
Manufacturer's Part Number
B16-N
Description
16-14 Nylon Butt Splice
Seamless Butt Splice Constructed From Electro Tin-Plated Copper Tubing With Nylon Insulation. Features A Center Stop to Insure Equal Insertion Of Wires. Used For Wire Splicing In 16-14 Awg Applications
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381069818 / 00662381069818
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.74 (Each)
Carton
$0.74 (Each)
Standard Packaging
$37.06 (Per 50)
Resources
Images
 
 
B16N - Small Image
 
B16N - Large Image
Tech Bulletins
 
 
B16N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-10 AWG
Voltage Rating
600 V
Material
Copper, Nylon
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Features
16-14 AWG Nylon Insulated Butt Splice, 50/Pack
Description
16-14 NYLON BUTT SPLICE
Product Type
Nylon Butt Splice For 16-14 Awg
extra long description
NSI B16-N Nylon Butt Splice for 16-
Long Description
Seamless Butt Splice constructed from electro tin-plated copper tubing with nylon insulation. Features a center stop to insure equal insertion of wires. Used for wire splicing in 16-14 AWG applications
Special Features
Nylon Insulated 16-10 AWG 100 Pack
Additional Information
Warranty
1 YEAR
Terminal Size
1.024 Long
Number of Terminals
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
B16-N
GTIN
00662381069818
UPC
662381069818
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Nylon Insulated Butt Connectors
Availability
minimum qty
50
Packaging
Weight per each
0.172
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Splicing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat